|
Embout de tuyau 90° exécution prolongée embout 6mm
Numéro d`article ERIKS: 13811704
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "853-390-003 rohrstutzen 90° verlängerte ausführung",
"item_id": "gr0000000037521",
"material_number": "13811704",
"price": "11.96",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278054530488",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "853-390-003 rohrstutzen 90° verlängerte ausführung",
"item_id": "gr0000000037521",
"material_number": "13811704",
"price": "11.96",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278054530488",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Embout de tuyau longueur droite 20mm embout 6mm
Numéro d`article ERIKS: 13811693
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "853-370-002 rohrstutzen gerade länge 20mm stutzen 6mm",
"item_id": "gr0000000037524",
"material_number": "13811693",
"price": "5.58",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278054530488",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "853-370-002 rohrstutzen gerade länge 20mm stutzen 6mm",
"item_id": "gr0000000037524",
"material_number": "13811693",
"price": "5.58",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278054530488",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Embout de tuyau droite VS pour raccord instantanée longueur 20mm
Numéro d`article ERIKS: 13811694
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "rohrstutzen 853-370-002-vs",
"item_id": "gr0000000037523",
"material_number": "13811694",
"price": "3.98",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278054530488",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rohrstutzen 853-370-002-vs",
"item_id": "gr0000000037523",
"material_number": "13811694",
"price": "3.98",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278054530488",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Embout de tuyau longueur droite 30mm embout 6mm
Numéro d`article ERIKS: 13811695
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "rohrstutzen, gerade 853-380-002",
"item_id": "gr0000000037522",
"material_number": "13811695",
"price": "3.38",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278054530488",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rohrstutzen, gerade 853-380-002",
"item_id": "gr0000000037522",
"material_number": "13811695",
"price": "3.38",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278054530488",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Embout de tuyau 90° coudé 6mm
Numéro d`article ERIKS: 13811697
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "rohrstutzen 90° 853-380-003",
"item_id": "gr0000000028916",
"material_number": "13811697",
"price": "7.29",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278054530488",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rohrstutzen 90° 853-380-003",
"item_id": "gr0000000028916",
"material_number": "13811697",
"price": "7.29",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278054530488",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Embout de tuyau 90° longueur 21mm embout 6mm
Numéro d`article ERIKS: 13811698
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "853-380-003-vs rohrstutzen 90° länge 21mm stutzen 6mm krallnut",
"item_id": "gr1414457214677182",
"material_number": "13811698",
"price": "6.2",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278054530488",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "853-380-003-vs rohrstutzen 90° länge 21mm stutzen 6mm krallnut",
"item_id": "gr1414457214677182",
"material_number": "13811698",
"price": "6.2",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278054530488",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Embout de tuyau longueur droite 30mm embout 6mm
Numéro d`article ERIKS: 13811696
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "853-380-002-vs rohrstutzen gerade länge 30mm stutzen 6mm krallnut",
"item_id": "gr1414457214677219",
"material_number": "13811696",
"price": "5.58",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278054530488",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "853-380-002-vs rohrstutzen gerade länge 30mm stutzen 6mm krallnut",
"item_id": "gr1414457214677219",
"material_number": "13811696",
"price": "5.58",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278054530488",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|