Clapet de décharge M10x1 16bar
Numéro d`article ERIKS: 14045001
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "druckbegrenzungsventil 16bar wvn200-6b16",
"item_id": "gr0000000037504",
"material_number": "14045001",
"price": "69.71",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560835",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "druckbegrenzungsventil 16bar wvn200-6b16",
"item_id": "gr0000000037504",
"material_number": "14045001",
"price": "69.71",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560835",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
Clapet de décharge M10x1 0,5bar
Numéro d`article ERIKS: 13940343
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "wvn200-6b0.5 druckbegrenzungsventil 0,5bar",
"item_id": "gr0000000037505",
"material_number": "13940343",
"price": "69.71",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560835",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wvn200-6b0.5 druckbegrenzungsventil 0,5bar",
"item_id": "gr0000000037505",
"material_number": "13940343",
"price": "69.71",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560835",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
Clapet de décharge M14x1.5 20bar
Numéro d`article ERIKS: 13940349
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "druckbegr.ventil wvn200-8b20",
"item_id": "gr0000000037498",
"material_number": "13940349",
"price": "21.44",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560835",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "druckbegr.ventil wvn200-8b20",
"item_id": "gr0000000037498",
"material_number": "13940349",
"price": "21.44",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560835",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
Clapet de décharge M 14x1.5 16bar
Numéro d`article ERIKS: 13940348
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "druckbegrenzungsventil 16bar wvn200-8b16",
"item_id": "gr0000000037499",
"material_number": "13940348",
"price": "21.44",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560835",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "druckbegrenzungsventil 16bar wvn200-8b16",
"item_id": "gr0000000037499",
"material_number": "13940348",
"price": "21.44",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560835",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
Clapet de décharge M 14x1.5 5bar
Numéro d`article ERIKS: 13940352
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "druckbegrenzungsventil 5bar wvn200-8b5",
"item_id": "gr0000000037501",
"material_number": "13940352",
"price": "21.44",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560835",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "druckbegrenzungsventil 5bar wvn200-8b5",
"item_id": "gr0000000037501",
"material_number": "13940352",
"price": "21.44",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560835",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
Clapet de décharge M 14x1.5 3bar
Numéro d`article ERIKS: 13940350
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "wvn200-8b3 druckbegrenzungsventil 3bar 2xig m14x1,5",
"item_id": "gr0000000037502",
"material_number": "13940350",
"price": "21.44",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560835",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wvn200-8b3 druckbegrenzungsventil 3bar 2xig m14x1,5",
"item_id": "gr0000000037502",
"material_number": "13940350",
"price": "21.44",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560835",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}