|
PRESSOL
Pompe a pousser a haute pression capacite nominale 150ml
Numéro d`article ERIKS: 23429737
Article de catalogue 1: 95400150
Article de catalogue 2: 12 363
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "high-pressure push pump nominal content 150ml",
"item_id": "gr0000000653203",
"material_number": "23429737",
"price": "18.28",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_ec002182_0008_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "high-pressure push pump nominal content 150ml",
"item_id": "gr0000000653203",
"material_number": "23429737",
"price": "18.28",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_ec002182_0008_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PRESSOL
Pompe a pousser a haute pression capacite nominale 300ml
Numéro d`article ERIKS: 23429738
Article de catalogue 1: 95400300
Article de catalogue 2: 12 365
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "high-pressure push pump nominal content 300ml",
"item_id": "gr0000000475752",
"material_number": "23429738",
"price": "20.64",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_ec002182_0008_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "high-pressure push pump nominal content 300ml",
"item_id": "gr0000000475752",
"material_number": "23429738",
"price": "20.64",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_ec002182_0008_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PRESSOL
Pompe a pousser a haute pression capacite nominale 80ml
Numéro d`article ERIKS: 23429736
Article de catalogue 1: 95400080
Article de catalogue 2: 12 362
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "high-pressure push pump nominal content 80ml",
"item_id": "gr0000000719392",
"material_number": "23429736",
"price": "15.58",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_ec002182_0008_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "high-pressure push pump nominal content 80ml",
"item_id": "gr0000000719392",
"material_number": "23429736",
"price": "15.58",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_ec002182_0008_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|