|
SIEVERT
Petit brûleur cyclonique, petit, diamètre 14 mm
Numéro d`article ERIKS: 23684624
Article de catalogue 1: 334001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sm.cycloonbr.klein 14mm",
"item_id": "gr0000000902084",
"material_number": "23684624",
"price": "102.65",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0044_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm.cycloonbr.klein 14mm",
"item_id": "gr0000000902084",
"material_number": "23684624",
"price": "102.65",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0044_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SIEVERT
Petit brûleur cyclonique, moyen, diamètre 19 mm
Numéro d`article ERIKS: 23684622
Article de catalogue 1: 333501
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sm.cycloonbr.medium 19mm",
"item_id": "gr0000000899864",
"material_number": "23684622",
"price": "94.35",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0044_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm.cycloonbr.medium 19mm",
"item_id": "gr0000000899864",
"material_number": "23684622",
"price": "94.35",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0044_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SIEVERT
Petit brûleur cyclonique, grand , diamètre 25 mm
Numéro d`article ERIKS: 23684623
Article de catalogue 1: 333601
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sm.cycloonbr.groot 25mm",
"item_id": "gr0000000901660",
"material_number": "23684623",
"price": "101.1",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0044_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm.cycloonbr.groot 25mm",
"item_id": "gr0000000901660",
"material_number": "23684623",
"price": "101.1",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0044_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SIEVERT
Jeu de brûleur Ø 14 mm
Numéro d`article ERIKS: 23684620
Article de catalogue 1: 333301
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "small point burner ø 14 mm",
"item_id": "gr0000000900809",
"material_number": "23684620",
"price": "99.55",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0044_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "small point burner ø 14 mm",
"item_id": "gr0000000900809",
"material_number": "23684620",
"price": "99.55",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0044_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
SIEVERT
Petit brûleur standard, grand, diamètre 25 mm
Numéro d`article ERIKS: 23684629
Article de catalogue 1: 334401
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sm.heteluchtbr.25mm",
"item_id": "gr0000000897582",
"material_number": "23684629",
"price": "101.1",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0044_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm.heteluchtbr.25mm",
"item_id": "gr0000000897582",
"material_number": "23684629",
"price": "101.1",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0044_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
SIEVERT
Petit brûleur standard, petit, diamètre 19 mm
Numéro d`article ERIKS: 23684627
Article de catalogue 1: 334301
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sm.standaardbr.klein 19mm",
"item_id": "gr0000000898506",
"material_number": "23684627",
"price": "94.35",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0044_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm.standaardbr.klein 19mm",
"item_id": "gr0000000898506",
"material_number": "23684627",
"price": "94.35",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0044_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
SIEVERT
Brûleur dia 19mm plomb
Numéro d`article ERIKS: 23684628
Article de catalogue 1: 334380
|
Prix (Par Unité):
100 Unité par emballage
|
{"addToCartPD":{
"item_name": "burner diameter 19mm lead",
"item_id": "gr0000000912726",
"material_number": "23684628",
"price": "100.37",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0044_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "burner diameter 19mm lead",
"item_id": "gr0000000912726",
"material_number": "23684628",
"price": "100.37",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0044_mvb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|