|
SIEVERT
Chalumeau diamètre 17 mm 20 g/hr
Numéro d`article ERIKS: 23684684
Article de catalogue 1: 393802
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "brander d.17mm -puntig",
"item_id": "gr0000000901491",
"material_number": "23684684",
"price": "26.4",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0093_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brander d.17mm -puntig",
"item_id": "gr0000000901491",
"material_number": "23684684",
"price": "26.4",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0093_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SIEVERT
Chalumeau diamètre 17 mm 70 g/h
Numéro d`article ERIKS: 23684685
Article de catalogue 1: 393902
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "brander d.17mm -kort",
"item_id": "gr0000000897807",
"material_number": "23684685",
"price": "26.4",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0093_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brander d.17mm -kort",
"item_id": "gr0000000897807",
"material_number": "23684685",
"price": "26.4",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0093_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SIEVERT
Brûleur standard, diamètre 17 mm
Numéro d`article ERIKS: 23684686
Article de catalogue 1: 394002
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "brander d.17mm -lang",
"item_id": "gr0000000902244",
"material_number": "23684686",
"price": "26.4",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0093_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brander d.17mm -lang",
"item_id": "gr0000000902244",
"material_number": "23684686",
"price": "26.4",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0093_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SIEVERT
Brûleur standard, diamètre 22 mm
Numéro d`article ERIKS: 23684687
Article de catalogue 1: 394102
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "brander d.22mm",
"item_id": "gr0000000519577",
"material_number": "23684687",
"price": "26.4",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0093_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brander d.22mm",
"item_id": "gr0000000519577",
"material_number": "23684687",
"price": "26.4",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0093_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
SIEVERT
Chalumeau diamètre 28 mm Pro 88/86
Numéro d`article ERIKS: 23684590
Article de catalogue 1: 294102
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "burner diameter 28 mm pro 88/86",
"item_id": "gr0000000900732",
"material_number": "23684590",
"price": "26.4",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0093_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "burner diameter 28 mm pro 88/86",
"item_id": "gr0000000900732",
"material_number": "23684590",
"price": "26.4",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0093_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|