SIEVERT
Chalumeau de couvreur longeur 350, diamètre 50 mm titane
Numéro d`article ERIKS: 23684677
Article de catalogue 1: 356101
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "roof burner length 350, diameter 50 mm titanium",
"item_id": "gr0000001272048",
"material_number": "23684677",
"price": "106.34",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0089_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roof burner length 350, diameter 50 mm titanium",
"item_id": "gr0000001272048",
"material_number": "23684677",
"price": "106.34",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0089_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
SIEVERT
Chalumeau de couvreur longeur 750, diamètre 50 mm titane
Numéro d`article ERIKS: 23684678
Article de catalogue 1: 356201
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "roof burner length 750, diameter 50 mm titanium",
"item_id": "gr0000001272060",
"material_number": "23684678",
"price": "124.05",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0089_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roof burner length 750, diameter 50 mm titanium",
"item_id": "gr0000001272060",
"material_number": "23684678",
"price": "124.05",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0089_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
SIEVERT
Chalumeau de couvreur longeur 500, diamètre 60 mm titane
Numéro d`article ERIKS: 23684676
Article de catalogue 1: 356001
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "roof burner length 500, diameter 60 mm titanium",
"item_id": "gr0000001271787",
"material_number": "23684676",
"price": "113.33",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0089_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roof burner length 500, diameter 60 mm titanium",
"item_id": "gr0000001271787",
"material_number": "23684676",
"price": "113.33",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0089_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}