|
SIEVERT
Chalumeau Ø 50 mm
Numéro d`article ERIKS: 23684654
Article de catalogue 1: 345000
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "branderkit met brander diameter 50mm 6700 g/h 4 bar.",
"item_id": "gr0000001272059",
"material_number": "23684654",
"price": "156.77",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0064_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "branderkit met brander diameter 50mm 6700 g/h 4 bar.",
"item_id": "gr0000001272059",
"material_number": "23684654",
"price": "156.77",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0064_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SIEVERT
Turboroofer PRO 88 diamètre 50 mm
Numéro d`article ERIKS: 23684652
Article de catalogue 1: 344441
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "turboroofer pro 88 diameter 50 mm",
"item_id": "gr0000001272069",
"material_number": "23684652",
"price": "107.78",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0064_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turboroofer pro 88 diameter 50 mm",
"item_id": "gr0000001272069",
"material_number": "23684652",
"price": "107.78",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0064_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SIEVERT
Set turboroofer 60
Numéro d`article ERIKS: 23684657
Article de catalogue 1: 346062
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "turboroofer set (d60)",
"item_id": "gr0000000900678",
"material_number": "23684657",
"price": "219.67",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0064_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turboroofer set (d60)",
"item_id": "gr0000000900678",
"material_number": "23684657",
"price": "219.67",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0064_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SIEVERT
Turboroofer PRO 88 diamètre 60 mm
Numéro d`article ERIKS: 23684655
Article de catalogue 1: 346041
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "turboroofer pro 88 diameter 60 mm",
"item_id": "gr0000001271722",
"material_number": "23684655",
"price": "118.38",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0064_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turboroofer pro 88 diameter 60 mm",
"item_id": "gr0000001271722",
"material_number": "23684655",
"price": "118.38",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0064_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
SIEVERT
Turboroofer 60 Titane 3/8 8250g/h 4bar
Numéro d`article ERIKS: 23684656
Article de catalogue 1: 346051
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "turboroofer 60 titanium3/8 8250g/h 4bar",
"item_id": "gr0000001271792",
"material_number": "23684656",
"price": "159.1",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0064_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "turboroofer 60 titanium3/8 8250g/h 4bar",
"item_id": "gr0000001271792",
"material_number": "23684656",
"price": "159.1",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0064_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
SIEVERT
Set roofing valve de rupture tuyau 10m manche Pro88 brûleur 60mm en titanium
Numéro d`article ERIKS: 11916265
Article de catalogue 1: 346053
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "roofingset pro 88 veiligheidsklep 10m rooding burner 60 mm titanium",
"item_id": "gr0000001271713",
"material_number": "11916265",
"price": "255.6",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0064_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roofingset pro 88 veiligheidsklep 10m rooding burner 60 mm titanium",
"item_id": "gr0000001271713",
"material_number": "11916265",
"price": "255.6",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0064_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|