|
SIEVERT
Bruleur flamme molle - petit dia.28mm promatic
Numéro d`article ERIKS: 23684633
Article de catalogue 1: 334791
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sm.zachtevlambr.medium 28mm",
"item_id": "gr0000000899274",
"material_number": "23684633",
"price": "120.29",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0043_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm.zachtevlambr.medium 28mm",
"item_id": "gr0000000899274",
"material_number": "23684633",
"price": "120.29",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0043_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SIEVERT
Brûleur dia 28mm
Numéro d`article ERIKS: 23684632
Article de catalogue 1: 334781
|
Prix (Par Unité):
100 Unité par emballage
|
{"addToCartPD":{
"item_name": "burner diameter 28mm",
"item_id": "gr0000000911399",
"material_number": "23684632",
"price": "127.97",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0043_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "burner diameter 28mm",
"item_id": "gr0000000911399",
"material_number": "23684632",
"price": "127.97",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0043_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SIEVERT
Bruleur flamme molle medium ø 38mm promatic
Numéro d`article ERIKS: 23684626
Article de catalogue 1: 334191
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sm.zachtevlambr.groot 38mm",
"item_id": "gr0000000901605",
"material_number": "23684626",
"price": "134.58",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0043_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm.zachtevlambr.groot 38mm",
"item_id": "gr0000000901605",
"material_number": "23684626",
"price": "134.58",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0043_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SIEVERT
Brûleur dia 38mm
Numéro d`article ERIKS: 23684625
Article de catalogue 1: 334180
|
Prix (Par Unité):
100 Unité par emballage
|
{"addToCartPD":{
"item_name": "burner diameter 38mm",
"item_id": "gr0000000912812",
"material_number": "23684625",
"price": "134.58",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0043_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "burner diameter 38mm",
"item_id": "gr0000000912812",
"material_number": "23684625",
"price": "134.58",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0043_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
SIEVERT
Bruleur flamme molle - puissant 50mm promatic
Numéro d`article ERIKS: 23684634
Article de catalogue 1: 334891
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sm.zachtevlambr.groot 50mm",
"item_id": "gr0000000901499",
"material_number": "23684634",
"price": "137.91",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0043_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm.zachtevlambr.groot 50mm",
"item_id": "gr0000000901499",
"material_number": "23684634",
"price": "137.91",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0043_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
SIEVERT
Lampe à souder, flamme enclavée et résistante au vent (335991)
Numéro d`article ERIKS: 23684650
Article de catalogue 1: 335991
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sievert soldeerbout 3359-91",
"item_id": "gr0000000898410",
"material_number": "23684650",
"price": "184.57",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0043_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sievert soldeerbout 3359-91",
"item_id": "gr0000000898410",
"material_number": "23684650",
"price": "184.57",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0043_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|