|
SIEVERT
Petit brûleur PVC
Numéro d`article ERIKS: 23684648
Article de catalogue 1: 335890
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sm.pvc brander",
"item_id": "gr0000000900419",
"material_number": "23684648",
"price": "165.9",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0008_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm.pvc brander",
"item_id": "gr0000000900419",
"material_number": "23684648",
"price": "165.9",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0008_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SIEVERT
Petit brûleur à air chaud Ø 38 mm
Numéro d`article ERIKS: 23684621
Article de catalogue 1: 333401
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sm.heteluchtbrander 38mm",
"item_id": "gr0000000898016",
"material_number": "23684621",
"price": "114.06",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0008_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm.heteluchtbrander 38mm",
"item_id": "gr0000000898016",
"material_number": "23684621",
"price": "114.06",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0008_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SIEVERT
Petit brûleur pour toiture, diamètre 40 mm
Numéro d`article ERIKS: 23684643
Article de catalogue 1: 335002
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sm.roofingbr250mm-40mm",
"item_id": "gr0000000901670",
"material_number": "23684643",
"price": "141.02",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0008_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm.roofingbr250mm-40mm",
"item_id": "gr0000000901670",
"material_number": "23684643",
"price": "141.02",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0008_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SIEVERT
Petit brûleur pour toiture, diamètre 50 mm longeur 600 mm
Numéro d`article ERIKS: 23684644
Article de catalogue 1: 335102
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sm.roofinsbr600mm-50mm",
"item_id": "gr0000000898658",
"material_number": "23684644",
"price": "165.9",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0008_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm.roofinsbr600mm-50mm",
"item_id": "gr0000000898658",
"material_number": "23684644",
"price": "165.9",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0008_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
SIEVERT
Bruleur roofing dia.60mm - longueur 600mm promatic
Numéro d`article ERIKS: 23684645
Article de catalogue 1: 335302
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sm.roofingbr600mm-60mm",
"item_id": "gr0000000900787",
"material_number": "23684645",
"price": "182.5",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0008_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sm.roofingbr600mm-60mm",
"item_id": "gr0000000900787",
"material_number": "23684645",
"price": "182.5",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0008_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
SIEVERT
Chalumeau de couvreur diamètre 60 mm longeur 600 mm
Numéro d`article ERIKS: 11916264
Article de catalogue 1: 337302
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "roof burner diameter 60 mm length 600 mm",
"item_id": "gr0000001272013",
"material_number": "11916264",
"price": "189.74",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0008_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roof burner diameter 60 mm length 600 mm",
"item_id": "gr0000001272013",
"material_number": "11916264",
"price": "189.74",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0008_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|