|
LORCH
Tube raccord propane 350mm
Numéro d`article ERIKS: 14593711
Article de catalogue 1: 91000037
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "propane connecting hose 350mm",
"item_id": "g1579278067987158",
"material_number": "14593711",
"price": "38.87",
"item_brand": "lorch",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011059_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "propane connecting hose 350mm",
"item_id": "g1579278067987158",
"material_number": "14593711",
"price": "38.87",
"item_brand": "lorch",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011059_0001_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LORCH
Tube raccord propane coude 60 600mm
Numéro d`article ERIKS: 23429441
Article de catalogue 1: 91000061
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "propane connecting hose curved 60deg. 600mm",
"item_id": "gr0000000495270",
"material_number": "23429441",
"price": "50.93",
"item_brand": "lorch",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011059_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "propane connecting hose curved 60deg. 600mm",
"item_id": "gr0000000495270",
"material_number": "23429441",
"price": "50.93",
"item_brand": "lorch",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011059_0001_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LORCH
Tube raccord propane coude 60 750mm
Numéro d`article ERIKS: 23429442
Article de catalogue 1: 91000076
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "propane connecting hose curved 60deg. 750mm",
"item_id": "gr0000000527305",
"material_number": "23429442",
"price": "58.92",
"item_brand": "lorch",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011059_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "propane connecting hose curved 60deg. 750mm",
"item_id": "gr0000000527305",
"material_number": "23429442",
"price": "58.92",
"item_brand": "lorch",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011059_0001_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|