|
WELDAS
Casquette soudage, drapeau USA, 60 cm type 23-5507
Numéro d`article ERIKS: 23164037
Article de catalogue 1: PPE0060760
Article de catalogue 2: 23-5507
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "cap, usa flag print, 60 cm type 23-5507",
"item_id": "gr0000001099839",
"material_number": "23164037",
"price": "15.83",
"item_brand": "weldas",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding hats",
"item_category4": "pr_ec011098_0041_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cap, usa flag print, 60 cm type 23-5507",
"item_id": "gr0000001099839",
"material_number": "23164037",
"price": "15.83",
"item_brand": "weldas",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding hats",
"item_category4": "pr_ec011098_0041_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WELDAS
Casquette soudage, drapeau USA, 62 cm type 23-7507
Numéro d`article ERIKS: 23164041
Article de catalogue 1: PPE0060762
Article de catalogue 2: 23-7507
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "cap, usa flag print, 62 cm type 23-7507",
"item_id": "gr0000001100397",
"material_number": "23164041",
"price": "15.83",
"item_brand": "weldas",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding hats",
"item_category4": "pr_ec011098_0041_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cap, usa flag print, 62 cm type 23-7507",
"item_id": "gr0000001100397",
"material_number": "23164041",
"price": "15.83",
"item_brand": "weldas",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding hats",
"item_category4": "pr_ec011098_0041_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|