|
CEPRO
auto-agrippant male largeur 20mm
Numéro d`article ERIKS: 23362760
Article de catalogue 1: 50.05.20.0010
|
Prix (Par Mètre):
0,01 Mètre par emballage
|
{"addToCartPD":{
"item_name": "velcro zelfklevend haak 20mm breed",
"item_id": "gr0000000897372",
"material_number": "23362760",
"price": "4.85",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0031",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "velcro zelfklevend haak 20mm breed",
"item_id": "gr0000000897372",
"material_number": "23362760",
"price": "4.85",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0031",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
CEPRO
auto-agrippant femelle largeur 20mm
Numéro d`article ERIKS: 23362761
Article de catalogue 1: 50.05.20.0020
|
Prix (Par Mètre):
0,01 Mètre par emballage
|
{"addToCartPD":{
"item_name": "velcro zelfklevend lus 20mm breed",
"item_id": "gr0000000898066",
"material_number": "23362761",
"price": "4.85",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0031",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "velcro zelfklevend lus 20mm breed",
"item_id": "gr0000000898066",
"material_number": "23362761",
"price": "4.85",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0031",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
CEPRO
auto-agrippant 20mm femelle cousu fil Kevlar
Numéro d`article ERIKS: 23362763
Article de catalogue 1: 50.05.20.9920
|
Prix (Par Mètre):
0,01 Mètre par emballage
|
{"addToCartPD":{
"item_name": "velcro 20mm lusgedeelte kevlar gestikt",
"item_id": "gr0000000902465",
"material_number": "23362763",
"price": "6.76",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0031",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "velcro 20mm lusgedeelte kevlar gestikt",
"item_id": "gr0000000902465",
"material_number": "23362763",
"price": "6.76",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0031",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|