|
CEPRO
Toille KRONOS 200x100cm
Numéro d`article ERIKS: 23362795
Article de catalogue 1: 56.50.62
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "welding blanket kronos 200x100cm",
"item_id": "gr0000001159372",
"material_number": "23362795",
"price": "49.24",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0296_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "welding blanket kronos 200x100cm",
"item_id": "gr0000001159372",
"material_number": "23362795",
"price": "49.24",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0296_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CEPRO
Toille soudure KRONOS 100x100cm
Numéro d`article ERIKS: 12058463
Article de catalogue 1: 56.50.61
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "welding blanket kronos 100x100cm",
"item_id": "gr0000001161144",
"material_number": "12058463",
"price": "0",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0296_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
CEPRO
Blanchet KRONOS 100cm largeur /roul. 25m
Numéro d`article ERIKS: 23362774
Article de catalogue 1: 56.50.06.1025
|
Prix (Par Rouleau):
|
{"addToCartPD":{
"item_name": "welding blanket kronos w=100cm /roll 25m",
"item_id": "gr0000001162297",
"material_number": "23362774",
"price": "292.63",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0296_mvb",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "welding blanket kronos w=100cm /roll 25m",
"item_id": "gr0000001162297",
"material_number": "23362774",
"price": "292.63",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0296_mvb",
"item_variant": "ro",
"index": "3",
"quantity": ""
}
}
|
|
CEPRO
Toille KRONOS 200x200cm
Numéro d`article ERIKS: 23362796
Article de catalogue 1: 56.50.65
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "welding blanket kronos 200x200cm",
"item_id": "gr0000001162081",
"material_number": "23362796",
"price": "74.75",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0296_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "welding blanket kronos 200x200cm",
"item_id": "gr0000001162081",
"material_number": "23362796",
"price": "74.75",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0296_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
CEPRO
Toille KRONOS 300x300cm
Numéro d`article ERIKS: 23362798
Article de catalogue 1: 56.50.67
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "welding blanket kronos 300x300cm",
"item_id": "gr0000001159847",
"material_number": "23362798",
"price": "150.51",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0296_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "welding blanket kronos 300x300cm",
"item_id": "gr0000001159847",
"material_number": "23362798",
"price": "150.51",
"item_brand": "cepro",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding curtains and welding blankets",
"item_category4": "pr_rc0039_0296_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|