|
Ventouse avec vis 35mm filetage M4
Numéro d`article ERIKS: 12731232
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "suction cup pvc with screw d=35 m4x10 h=22",
"item_id": "gr0000000057721",
"material_number": "12731232",
"price": "2.46",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"suction cups",
"item_category4": "pr1579278053550742",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "suction cup pvc with screw d=35 m4x10 h=22",
"item_id": "gr0000000057721",
"material_number": "12731232",
"price": "2.46",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"suction cups",
"item_category4": "pr1579278053550742",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Ventouse avec vis 40mm filetage M4
Numéro d`article ERIKS: 12731233
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "suction cup pvc with screw d=40 m4x10 h=23",
"item_id": "gr0000000057724",
"material_number": "12731233",
"price": "2.79",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"suction cups",
"item_category4": "pr1579278053550742",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "suction cup pvc with screw d=40 m4x10 h=23",
"item_id": "gr0000000057724",
"material_number": "12731233",
"price": "2.79",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"suction cups",
"item_category4": "pr1579278053550742",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Ventouse avec vis 50mm filetage M4
Numéro d`article ERIKS: 12731234
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "suction cup pvc with screw d=50 m4x10 h=25",
"item_id": "gr0000000057723",
"material_number": "12731234",
"price": "2.83",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"suction cups",
"item_category4": "pr1579278053550742",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "suction cup pvc with screw d=50 m4x10 h=25",
"item_id": "gr0000000057723",
"material_number": "12731234",
"price": "2.83",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"suction cups",
"item_category4": "pr1579278053550742",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|