|
SYSTEM PLAST
Tapis articulé 25,4 mm pour les courbe magnétique LFG2260FG-M-K330
Numéro d`article ERIKS: 14189419
|
Prix (Par Mètre):
3,048 Mètre par emballage
|
{"addToCartPD":{
"item_name": "chain belt 25.4mm sideflexing flat top for magnetic curves lfg2260fg-m-k330",
"item_id": "g1579278045535344",
"material_number": "14189419",
"price": "71.56",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916100",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain belt 25.4mm sideflexing flat top for magnetic curves lfg2260fg-m-k330",
"item_id": "g1579278045535344",
"material_number": "14189419",
"price": "71.56",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916100",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
SYSTEM PLAST
Tapis articulé 25,4 mm pour les courbe magnétique NGE2260FG-M-K330
Numéro d`article ERIKS: 14189418
|
Prix (Par Mètre):
3,048 Mètre par emballage
|
{"addToCartPD":{
"item_name": "chain belt 25.4mm sideflexing flat top for magnetic curves nge2260fg-m-k330",
"item_id": "g1579278045535270",
"material_number": "14189418",
"price": "74.6",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916100",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain belt 25.4mm sideflexing flat top for magnetic curves nge2260fg-m-k330",
"item_id": "g1579278045535270",
"material_number": "14189418",
"price": "74.6",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916100",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
SYSTEM PLAST
Tapis articulé 25,4 mm pour les courbe magnétique NGE2260FT-M-K330
Numéro d`article ERIKS: 12662522
|
Prix (Par Mètre):
1,524 Mètre par emballage
|
{"addToCartPD":{
"item_name": "chain belt 25.4mm sideflexing flat top for magnetic curves nge2260ft-m-k330",
"item_id": "gr4026386266549083",
"material_number": "12662522",
"price": "74.6",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916100",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain belt 25.4mm sideflexing flat top for magnetic curves nge2260ft-m-k330",
"item_id": "gr4026386266549083",
"material_number": "12662522",
"price": "74.6",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916100",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|
|
SYSTEM PLAST
Chaîne LFG2260FT-M-K330 L=83,8mm
Numéro d`article ERIKS: 12662521
|
Prix (Par Mètre):
3,048 Mètre par emballage
|
{"addToCartPD":{
"item_name": "chain lfg2260ft-m-k330 l=83,8mm",
"item_id": "g1579278045679830",
"material_number": "12662521",
"price": "49.56",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916100",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain lfg2260ft-m-k330 l=83,8mm",
"item_id": "g1579278045679830",
"material_number": "12662521",
"price": "49.56",
"item_brand": "system plast",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"modular conveyor belts",
"item_category4": "pr1579278053916100",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
|