|
SMC
Bobine de tube TBR-2 pour taille du tuyau ø8 mm
Numéro d`article ERIKS: 24138386
Article de catalogue 1: TBR-2
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "tube reel tbr-2 for tubing size ø8 mm",
"item_id": "gr0000001345936",
"material_number": "24138386",
"price": "30.62",
"item_brand": "smc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr_ec010439_0047_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube reel tbr-2 for tubing size ø8 mm",
"item_id": "gr0000001345936",
"material_number": "24138386",
"price": "30.62",
"item_brand": "smc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr_ec010439_0047_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SMC
Bobine de tube TBR-3 pour taille du tuyau ø10 mm
Numéro d`article ERIKS: 24138387
Article de catalogue 1: TBR-3
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "tube reel tbr-3 for tubing size ø10 mm",
"item_id": "gr0000001346120",
"material_number": "24138387",
"price": "32.2",
"item_brand": "smc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr_ec010439_0047_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube reel tbr-3 for tubing size ø10 mm",
"item_id": "gr0000001346120",
"material_number": "24138387",
"price": "32.2",
"item_brand": "smc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr_ec010439_0047_jb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SMC
Bobine de tube TBR-4 pour taille du tuyau ø12 mm
Numéro d`article ERIKS: 24138388
Article de catalogue 1: TBR-4
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "tube reel tbr-4 for tubing size ø12 mm",
"item_id": "gr0000001345921",
"material_number": "24138388",
"price": "33.82",
"item_brand": "smc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr_ec010439_0047_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube reel tbr-4 for tubing size ø12 mm",
"item_id": "gr0000001345921",
"material_number": "24138388",
"price": "33.82",
"item_brand": "smc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr_ec010439_0047_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SMC
Bobine de tube TBR-1 pour taille du tuyau ø4 mm ou ø6 mm
Numéro d`article ERIKS: 24138385
Article de catalogue 1: TBR-1
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "tube reel tbr-1 for tubing size ø4 mm or ø6 mm",
"item_id": "gr0000001345958",
"material_number": "24138385",
"price": "22.56",
"item_brand": "smc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr_ec010439_0047_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube reel tbr-1 for tubing size ø4 mm or ø6 mm",
"item_id": "gr0000001345958",
"material_number": "24138385",
"price": "22.56",
"item_brand": "smc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr_ec010439_0047_jb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|