|
BRAUNWARTH
Dévidoir pour tuyau 10 m jusqu'à 350 bars
Numéro d`article ERIKS: 10069450
Article de catalogue 1: 3061.5355
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hose reel for 10m hose up to 350bar",
"item_id": "gr0000000187996",
"material_number": "10069450",
"price": "1375.08",
"item_brand": "braunwarth",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr3497498490611784",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose reel for 10m hose up to 350bar",
"item_id": "gr0000000187996",
"material_number": "10069450",
"price": "1375.08",
"item_brand": "braunwarth",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr3497498490611784",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BRAUNWARTH
Dévidoir pour tuyau 20 m jusqu'à 350 bars
Numéro d`article ERIKS: 10014416
Article de catalogue 1: 3061.5356
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hose reel for 20m hose up to 350bar",
"item_id": "gr0000000188912",
"material_number": "10014416",
"price": "1594.64",
"item_brand": "braunwarth",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr3497498490611784",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose reel for 20m hose up to 350bar",
"item_id": "gr0000000188912",
"material_number": "10014416",
"price": "1594.64",
"item_brand": "braunwarth",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr3497498490611784",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BRAUNWARTH
Dévidoir pour tuyau 30 m
Numéro d`article ERIKS: 10069452
Article de catalogue 1: 3061.5357
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hose reel for 30m hose",
"item_id": "gr0000000246374",
"material_number": "10069452",
"price": "1790.37",
"item_brand": "braunwarth",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr3497498490611784",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose reel for 30m hose",
"item_id": "gr0000000246374",
"material_number": "10069452",
"price": "1790.37",
"item_brand": "braunwarth",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"hose reels",
"item_category4": "pr3497498490611784",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|