|
LMC
Douille pour raccords EA 1" acier
Numéro d`article ERIKS: 13161872
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "ferrule for ea couplings 1" steel",
"item_id": "gr1370167023432548",
"material_number": "13161872",
"price": "6.54",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"crimp ferrules",
"item_category4": "pr3809267165806259",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ferrule for ea couplings 1" steel",
"item_id": "gr1370167023432548",
"material_number": "13161872",
"price": "6.54",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"crimp ferrules",
"item_category4": "pr3809267165806259",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LMC
Douille pour raccords EA 3/4" acier
Numéro d`article ERIKS: 12583246
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "ferrule for ea couplings 3/4" steel",
"item_id": "gr1370167023432625",
"material_number": "12583246",
"price": "4.65",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"crimp ferrules",
"item_category4": "pr3809267165806259",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ferrule for ea couplings 3/4" steel",
"item_id": "gr1370167023432625",
"material_number": "12583246",
"price": "4.65",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"crimp ferrules",
"item_category4": "pr3809267165806259",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|