|
LUDECKE
Klem PK56 56x72
Numéro d`article ERIKS: 13543840
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "clamp pk56 56x72",
"item_id": "g1579278053964141",
"material_number": "13543840",
"price": "12.02",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"1- and 2-piece hose clips",
"item_category4": "pr_ec010446_0026_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamp pk56 56x72",
"item_id": "g1579278053964141",
"material_number": "13543840",
"price": "12.02",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"1- and 2-piece hose clips",
"item_category4": "pr_ec010446_0026_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LUDECKE
Collier DIN 20039A SL29 20x29
Numéro d`article ERIKS: 12253298
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hose clamp din 20039a sl29 20x29",
"item_id": "g1579278053964155",
"material_number": "12253298",
"price": "2.36",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"1- and 2-piece hose clips",
"item_category4": "pr_ec010446_0026_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose clamp din 20039a sl29 20x29",
"item_id": "g1579278053964155",
"material_number": "12253298",
"price": "2.36",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"1- and 2-piece hose clips",
"item_category4": "pr_ec010446_0026_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LUDECKE
Klem PK39 39x49
Numéro d`article ERIKS: 11121948
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "clamp pk39 39x49",
"item_id": "g1579278053964270",
"material_number": "11121948",
"price": "4.21",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"1- and 2-piece hose clips",
"item_category4": "pr_ec010446_0026_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamp pk39 39x49",
"item_id": "g1579278053964270",
"material_number": "11121948",
"price": "4.21",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"1- and 2-piece hose clips",
"item_category4": "pr_ec010446_0026_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LUDECKE
Klem PK17 (17 - 22mm)
Numéro d`article ERIKS: 11121944
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "clamp pk17 (17 - 22mm)",
"item_id": "g1579278055789067",
"material_number": "11121944",
"price": "2.19",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"1- and 2-piece hose clips",
"item_category4": "pr_ec010446_0026_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamp pk17 (17 - 22mm)",
"item_id": "g1579278055789067",
"material_number": "11121944",
"price": "2.19",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"1- and 2-piece hose clips",
"item_category4": "pr_ec010446_0026_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
LUDECKE
Collier de serrage fonte SL 34 28-34
Numéro d`article ERIKS: 11903841
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hose clamp casted iron sl 34 28-34",
"item_id": "gr0000001202614",
"material_number": "11903841",
"price": "2.61",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"1- and 2-piece hose clips",
"item_category4": "pr_ec010446_0026_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose clamp casted iron sl 34 28-34",
"item_id": "gr0000001202614",
"material_number": "11903841",
"price": "2.61",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"1- and 2-piece hose clips",
"item_category4": "pr_ec010446_0026_cpa",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
LUDECKE
Collier de serrage fonte SL 40 32-40
Numéro d`article ERIKS: 11903842
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hose clamp casted iron sl 40 32-40",
"item_id": "gr0000001202632",
"material_number": "11903842",
"price": "3.59",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"1- and 2-piece hose clips",
"item_category4": "pr_ec010446_0026_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose clamp casted iron sl 40 32-40",
"item_id": "gr0000001202632",
"material_number": "11903842",
"price": "3.59",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"1- and 2-piece hose clips",
"item_category4": "pr_ec010446_0026_cpa",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|