|
FIXXED collier s.fin EB L=3m 6pc 14mm W2
Numéro d`article ERIKS: 12034044
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "fixxed sb multispend eb l=3m 6pc 14mm w2",
"item_id": "gr0000000583638",
"material_number": "12034044",
"price": "25.98",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"band-it",
"item_category4": "pr1457426390551",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixxed sb multispend eb l=3m 6pc 14mm w2",
"item_id": "gr0000000583638",
"material_number": "12034044",
"price": "25.98",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"band-it",
"item_category4": "pr1457426390551",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FIXXED collier s.fin EB L=3m 6pc 14mm W4
Numéro d`article ERIKS: 12034045
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "fixxed sb multispend eb l=3m 6pc 14mm w4",
"item_id": "gr0000000585766",
"material_number": "12034045",
"price": "30.19",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"band-it",
"item_category4": "pr1457426390551",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixxed sb multispend eb l=3m 6pc 14mm w4",
"item_id": "gr0000000585766",
"material_number": "12034045",
"price": "30.19",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"band-it",
"item_category4": "pr1457426390551",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FIXXED collier s.fin EB L=3m 8pcs 8mm W2
Numéro d`article ERIKS: 12033992
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "fixxed sb multispend eb l=3m 8pcs 8mm w2",
"item_id": "gr0000000585810",
"material_number": "12033992",
"price": "16.86",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"band-it",
"item_category4": "pr1457426390551",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixxed sb multispend eb l=3m 8pcs 8mm w2",
"item_id": "gr0000000585810",
"material_number": "12033992",
"price": "16.86",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"band-it",
"item_category4": "pr1457426390551",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FIXXED collier s.fin EB L=3m 8pcs 8mm W4
Numéro d`article ERIKS: 12034043
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "fixxed sb multispend eb l=3m 8pcs 8mm w4",
"item_id": "gr0000000586264",
"material_number": "12034043",
"price": "19.14",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"band-it",
"item_category4": "pr1457426390551",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixxed sb multispend eb l=3m 8pcs 8mm w4",
"item_id": "gr0000000586264",
"material_number": "12034043",
"price": "19.14",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"band-it",
"item_category4": "pr1457426390551",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Fixxed collier s.fin EB L=25m 8mm W2
Numéro d`article ERIKS: 12154371
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "fixxed sb multispend eb l=25m 8mm w2",
"item_id": "g1579278037050257",
"material_number": "12154371",
"price": "70.85",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"band-it",
"item_category4": "pr1457426390551",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixxed sb multispend eb l=25m 8mm w2",
"item_id": "g1579278037050257",
"material_number": "12154371",
"price": "70.85",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"band-it",
"item_category4": "pr1457426390551",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Fixxed collier s.fin EB box=50pcs 8mm W2
Numéro d`article ERIKS: 12154372
|
Prix (Par par boîte):
|
{"addToCartPD":{
"item_name": "fixxed sb multispend eb box=50pcs 8mm w2",
"item_id": "g1579278037050259",
"material_number": "12154372",
"price": "888.12",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"band-it",
"item_category4": "pr1457426390551",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixxed sb multispend eb box=50pcs 8mm w2",
"item_id": "g1579278037050259",
"material_number": "12154372",
"price": "888.12",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"band-it",
"item_category4": "pr1457426390551",
"item_variant": "bx",
"index": "6",
"quantity": ""
}
}
|
|
Fixxed SB Multispend EB L=25m 14mm W4
Numéro d`article ERIKS: 12271096
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "fixxed sb multispend eb l=25m 14mm w4",
"item_id": "g1579278037050262",
"material_number": "12271096",
"price": "221.93",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"band-it",
"item_category4": "pr1457426390551",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixxed sb multispend eb l=25m 14mm w4",
"item_id": "g1579278037050262",
"material_number": "12271096",
"price": "221.93",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"band-it",
"item_category4": "pr1457426390551",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Fixxed SB Multispend EB L=25m 14mm W2
Numéro d`article ERIKS: 12245345
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "fixxed sb multispend eb l=25m 14mm w2",
"item_id": "g1579278037050263",
"material_number": "12245345",
"price": "108.89",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"band-it",
"item_category4": "pr1457426390551",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixxed sb multispend eb l=25m 14mm w2",
"item_id": "g1579278037050263",
"material_number": "12245345",
"price": "108.89",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"band-it",
"item_category4": "pr1457426390551",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
Fixxed SB Multispend EB box=50pc 14mm W2
Numéro d`article ERIKS: 12245366
|
Prix (Par par boîte):
|
{"addToCartPD":{
"item_name": "fixxed sb multispend eb box=50pc 14mm w2",
"item_id": "g1579278037050272",
"material_number": "12245366",
"price": "130.03",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"band-it",
"item_category4": "pr1457426390551",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixxed sb multispend eb box=50pc 14mm w2",
"item_id": "g1579278037050272",
"material_number": "12245366",
"price": "130.03",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose clamps",
"item_category3":"band-it",
"item_category4": "pr1457426390551",
"item_variant": "bx",
"index": "9",
"quantity": ""
}
}
|