|
Bague d'étanchéité filetée FPM 42x33x2 1.1/4"
Numéro d`article ERIKS: 13543882
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "thread seal ring fpm 42x33x2 1.1/4"",
"item_id": "g1579278055789101",
"material_number": "13543882",
"price": "3.73",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr1579278055950832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "thread seal ring fpm 42x33x2 1.1/4"",
"item_id": "g1579278055789101",
"material_number": "13543882",
"price": "3.73",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr1579278055950832",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Bague d'étanchéité de filetage FPM 88x77x3 3"
Numéro d`article ERIKS: 13357272
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "thread seal ring fpm 88x77x3 3"",
"item_id": "g1579278055789423",
"material_number": "13357272",
"price": "14.97",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr1579278055950832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "thread seal ring fpm 88x77x3 3"",
"item_id": "g1579278055789423",
"material_number": "13357272",
"price": "14.97",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr1579278055950832",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|