|
WHIPCHECK Cable WA2 1.1/2"-3" L=962
Numéro d`article ERIKS: 12405490
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "whipcheck cable wa2 1.1/2"-3" l=962",
"item_id": "gr0000001197274",
"material_number": "12405490",
"price": "28.17",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr1453795462078",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "whipcheck cable wa2 1.1/2"-3" l=962",
"item_id": "gr0000001197274",
"material_number": "12405490",
"price": "28.17",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr1453795462078",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|