|
Kopp. Quick-Lock dustcap
Numéro d`article ERIKS: 13426267
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "kopp. quick-lock dustcap",
"item_id": "g1579278055789382",
"material_number": "13426267",
"price": "21.82",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr1579278055863592",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kopp. quick-lock dustcap",
"item_id": "g1579278055789382",
"material_number": "13426267",
"price": "21.82",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr1579278055863592",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Coupler Quick-Lock AC 4NCS6 EMB 19mm
Numéro d`article ERIKS: 11033250
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupler quick-lock st 4ncs6 tail 19mm",
"item_id": "g1579278055789472",
"material_number": "11033250",
"price": "64.42",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr1579278055863592",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupler quick-lock st 4ncs6 tail 19mm",
"item_id": "g1579278055789472",
"material_number": "11033250",
"price": "64.42",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr1579278055863592",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Coupler Quick-Lock ST 4NCS8 EMB 25mm
Numéro d`article ERIKS: 13426269
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupler quick-lock st 4ncs8 tail 25mm",
"item_id": "g1579278055789163",
"material_number": "13426269",
"price": "56.49",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr1579278055863592",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupler quick-lock st 4ncs8 tail 25mm",
"item_id": "g1579278055789163",
"material_number": "13426269",
"price": "56.49",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr1579278055863592",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|