|
Levier SAFLOK compl SS 3/4"
Numéro d`article ERIKS: 14531991
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "handle saflok compl ss 3/4"",
"item_id": "g1579278068100191",
"material_number": "14531991",
"price": "42.2",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010842_0001_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handle saflok compl ss 3/4"",
"item_id": "g1579278068100191",
"material_number": "14531991",
"price": "42.2",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010842_0001_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Levier SAFLOK complet en acier inoxydable 1.1/4"-2.1/2".
Numéro d`article ERIKS: 11332353
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "lever saflok complete stainless steel 1.1/4"-2.1/2"",
"item_id": "gr0000001255098",
"material_number": "11332353",
"price": "44.93",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010842_0001_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lever saflok complete stainless steel 1.1/4"-2.1/2"",
"item_id": "gr0000001255098",
"material_number": "11332353",
"price": "44.93",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010842_0001_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Levier SAFLOK complet inox 1"
Numéro d`article ERIKS: 11332352
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "lever saflok complete stainless steel 1"",
"item_id": "gr0000001253305",
"material_number": "11332352",
"price": "41.01",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010842_0001_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lever saflok complete stainless steel 1"",
"item_id": "gr0000001253305",
"material_number": "11332352",
"price": "41.01",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010842_0001_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Levier SAFLOK complet en acier inoxydable 3"-4".
Numéro d`article ERIKS: 11332354
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "lever saflok complete stainless steel 3"-4"",
"item_id": "gr0000001255593",
"material_number": "11332354",
"price": "52.04",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010842_0001_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lever saflok complete stainless steel 3"-4"",
"item_id": "gr0000001255593",
"material_number": "11332354",
"price": "52.04",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010842_0001_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|