|
LMC
Racc C&G ERITITE ETA SS 3" FF BSP DIN EN14420-7
Numéro d`article ERIKS: 13353709
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coup c&g eritite eta ss 3" f bsp din en14420-7",
"item_id": "g1579278044208475",
"material_number": "13353709",
"price": "94.56",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr1579278063709885",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coup c&g eritite eta ss 3" f bsp din en14420-7",
"item_id": "g1579278044208475",
"material_number": "13353709",
"price": "94.56",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr1579278063709885",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LMC
Racc C&G ERITITE ETA SS 3/4" FF BSP DIN EN14420-7
Numéro d`article ERIKS: 13309292
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coup c&g eritite eta ss 3/4" f bsp din en14420-7",
"item_id": "g1579278044208510",
"material_number": "13309292",
"price": "18.66",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr1579278063709885",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coup c&g eritite eta ss 3/4" f bsp din en14420-7",
"item_id": "g1579278044208510",
"material_number": "13309292",
"price": "18.66",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr1579278063709885",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|