|
Raccord Cardan AC CCM 89 x 3"
Numéro d`article ERIKS: 11022203
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling cardan cs ccm 89 x 3"",
"item_id": "gr0000001191380",
"material_number": "11022203",
"price": "70.53",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cardan (perrot)",
"item_category4": "pr_ec011269_0004_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling cardan cs ccm 89 x 3"",
"item_id": "gr0000001191380",
"material_number": "11022203",
"price": "70.53",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cardan (perrot)",
"item_category4": "pr_ec011269_0004_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Raccord Cardan AC CCM 108x4"
Numéro d`article ERIKS: 11029301
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling cardan st ccm 108x4"",
"item_id": "gr0000001025463",
"material_number": "11029301",
"price": "126.21",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cardan (perrot)",
"item_category4": "pr_ec011269_0004_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling cardan st ccm 108x4"",
"item_id": "gr0000001025463",
"material_number": "11029301",
"price": "126.21",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cardan (perrot)",
"item_category4": "pr_ec011269_0004_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|