|
Raccord de tuyau 1VHS 13 laiton 1/2" fileté BSP
Numéro d`article ERIKS: 10038966
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hose tail 1vhs 13 brass 1/2" male thread bsp",
"item_id": "gr0000000579562",
"material_number": "10038966",
"price": "19.86",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr1455180534097",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose tail 1vhs 13 brass 1/2" male thread bsp",
"item_id": "gr0000000579562",
"material_number": "10038966",
"price": "19.86",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr1455180534097",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Raccord de tuyau 1VHS 19 laiton 3/4" fileté BSP
Numéro d`article ERIKS: 10038967
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hose tail 1vhs 19 brass 3/4" male thread bsp",
"item_id": "gr0000000581998",
"material_number": "10038967",
"price": "23.76",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr1455180534097",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose tail 1vhs 19 brass 3/4" male thread bsp",
"item_id": "gr0000000581998",
"material_number": "10038967",
"price": "23.76",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr1455180534097",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Raccord de tuyau 1VHS 25 laiton 1" fileté BSP
Numéro d`article ERIKS: 10038968
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hose tail 1vhs 25 brass 1" male thread bsp",
"item_id": "gr0000000583831",
"material_number": "10038968",
"price": "34.13",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr1455180534097",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose tail 1vhs 25 brass 1" male thread bsp",
"item_id": "gr0000000583831",
"material_number": "10038968",
"price": "34.13",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr1455180534097",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|