|
Raccord ECM 38 PP filetage mâle BSP 1.1/2
Numéro d`article ERIKS: 11383443
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling ecm 38 pp male thread bsp 1.1/2",
"item_id": "g1579278055789136",
"material_number": "11383443",
"price": "169.76",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0011_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling ecm 38 pp male thread bsp 1.1/2",
"item_id": "g1579278055789136",
"material_number": "11383443",
"price": "169.76",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0011_mvd",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Raccord ECM 50 PP 2" FM BSP
Numéro d`article ERIKS: 10070362
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling ecm 50 pp 2" male thread bsp",
"item_id": "gr0000000584310",
"material_number": "10070362",
"price": "71.2",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0011_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling ecm 50 pp 2" male thread bsp",
"item_id": "gr0000000584310",
"material_number": "10070362",
"price": "71.2",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0011_mvd",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Raccord ECM 75 PP 3" FM BSP
Numéro d`article ERIKS: 10070370
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling ecm 75 pp 3" male thread bsp",
"item_id": "gr0000000579399",
"material_number": "10070370",
"price": "86.85",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0011_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling ecm 75 pp 3" male thread bsp",
"item_id": "gr0000000579399",
"material_number": "10070370",
"price": "86.85",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0011_mvd",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|