|
Raccord AR DM DN100 aluminium 4"
Numéro d`article ERIKS: 10038060
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling ar dm dn100 al 4"",
"item_id": "gr0000000579105",
"material_number": "10038060",
"price": "22.37",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling ar dm dn100 al 4"",
"item_id": "gr0000000579105",
"material_number": "10038060",
"price": "22.37",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Raccord DSP DM DN40 aluminium 1.1/2"
Numéro d`article ERIKS: 10038061
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling dsp dm dn40 al 1.1/2"",
"item_id": "gr0000000581962",
"material_number": "10038061",
"price": "7.84",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling dsp dm dn40 al 1.1/2"",
"item_id": "gr0000000581962",
"material_number": "10038061",
"price": "7.84",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Raccord DSP DM DN65 aluminium 2.1/2"
Numéro d`article ERIKS: 10038062
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling dsp dm dn65 al 2.1/2"",
"item_id": "gr0000000584160",
"material_number": "10038062",
"price": "12.8",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling dsp dm dn65 al 2.1/2"",
"item_id": "gr0000000584160",
"material_number": "10038062",
"price": "12.8",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Raccord DSP DM DN65 laiton 2.1/2"
Numéro d`article ERIKS: 10038069
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling dsp dm dn65 brass 2.1/2"",
"item_id": "gr0000001194169",
"material_number": "10038069",
"price": "375.1",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling dsp dm dn65 brass 2.1/2"",
"item_id": "gr0000001194169",
"material_number": "10038069",
"price": "375.1",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0003",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Raccord DSP DM DN40 AL 2"
Numéro d`article ERIKS: 11010464
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling dsp dm dn40 al 2"",
"item_id": "g1579278045913051",
"material_number": "11010464",
"price": "10.84",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling dsp dm dn40 al 2"",
"item_id": "g1579278045913051",
"material_number": "11010464",
"price": "10.84",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0003",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|