|
Raccord Geka 111-A inox fileté BSP 3/4"
Numéro d`article ERIKS: 12669011
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "coupling geka ss male thread bsp 3/4"",
"item_id": "gr0000001303553",
"material_number": "12669011",
"price": "33.24",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"geka (nock 40mm)",
"item_category4": "pr_rc0435_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling geka ss male thread bsp 3/4"",
"item_id": "gr0000001303553",
"material_number": "12669011",
"price": "33.24",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"geka (nock 40mm)",
"item_category4": "pr_rc0435_0006",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Raccord Geka 113-A inox fileté BSP 1"
Numéro d`article ERIKS: 12669012
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling geka ss male thread bsp 1"",
"item_id": "gr0000001303558",
"material_number": "12669012",
"price": "32.1",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"geka (nock 40mm)",
"item_category4": "pr_rc0435_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling geka ss male thread bsp 1"",
"item_id": "gr0000001303558",
"material_number": "12669012",
"price": "32.1",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"geka (nock 40mm)",
"item_category4": "pr_rc0435_0006",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|