|
Raccord Geka Plus 113 laiton taraudé BSP 1"
Numéro d`article ERIKS: 11267784
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling geka plus 113 brass female thread bsp 1"",
"item_id": "gr0000000425226",
"material_number": "11267784",
"price": "4.86",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"geka (nock 40mm)",
"item_category4": "pr_rc0435_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling geka plus 113 brass female thread bsp 1"",
"item_id": "gr0000000425226",
"material_number": "11267784",
"price": "4.86",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"geka (nock 40mm)",
"item_category4": "pr_rc0435_0001",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|