|
Raccord Guillemin GL DN50 inox 2" soudage bout à bout
Numéro d`article ERIKS: 10070170
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling guillemin gl dn50 ss 2" butt weld",
"item_id": "gr0000001194199",
"material_number": "10070170",
"price": "86.03",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010752_0001_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin gl dn50 ss 2" butt weld",
"item_id": "gr0000001194199",
"material_number": "10070170",
"price": "86.03",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010752_0001_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Raccord Guillemin GL DN65 inox 2.1/2" soudage bout à bout
Numéro d`article ERIKS: 10070171
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling guillemin gl dn65 ss 2.1/2" butt weld",
"item_id": "gr0000001194337",
"material_number": "10070171",
"price": "77.26",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010752_0001_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin gl dn65 ss 2.1/2" butt weld",
"item_id": "gr0000001194337",
"material_number": "10070171",
"price": "77.26",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010752_0001_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Raccord Guillemin GL DN80 inox 3" soudage bout à bout
Numéro d`article ERIKS: 10070172
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling guillemin gl dn80 ss 3" butt weld",
"item_id": "gr0000001193487",
"material_number": "10070172",
"price": "129.36",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010752_0001_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin gl dn80 ss 3" butt weld",
"item_id": "gr0000001193487",
"material_number": "10070172",
"price": "129.36",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010752_0001_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Raccord Guillemin GL DN100 inox 4" soudage bout à bout
Numéro d`article ERIKS: 10070173
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling guillemin gl dn100 ss 4" butt weld",
"item_id": "gr0000001194019",
"material_number": "10070173",
"price": "103.71",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010752_0001_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin gl dn100 ss 4" butt weld",
"item_id": "gr0000001194019",
"material_number": "10070173",
"price": "103.71",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010752_0001_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|