|
Raccord Guillemin GMG DN25 laiton 1"
Numéro d`article ERIKS: 10038043
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling guillemin gmg dn25 brass 1"",
"item_id": "gr0000001193677",
"material_number": "10038043",
"price": "98.7",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0011",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling guillemin gmg dn25 brass 1"",
"item_id": "gr0000001193677",
"material_number": "10038043",
"price": "98.7",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0011",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|