|
Swivel ROTAPOINT RVS/Kalrez MxF BSP 1"
Numéro d`article ERIKS: 13605942
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "swivel rotapoint rvs/kalrez mxf bsp 1"",
"item_id": "g794397607045480",
"material_number": "13605942",
"price": "6.59",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"swivel joints",
"item_category4": "pr1579278055952637",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "swivel rotapoint rvs/kalrez mxf bsp 1"",
"item_id": "g794397607045480",
"material_number": "13605942",
"price": "6.59",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"swivel joints",
"item_category4": "pr1579278055952637",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Raccord tournant Rotapoint® acier inoxydable/Kalrez®, 2" BSP mâle x femelle 16 bar
Numéro d`article ERIKS: 13543133
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "swivel rotapoint® stainless steel/kalrez®, 2" bsp male x female 16 bar",
"item_id": "g1579278055789662",
"material_number": "13543133",
"price": "489.85",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"swivel joints",
"item_category4": "pr1579278055952637",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "swivel rotapoint® stainless steel/kalrez®, 2" bsp male x female 16 bar",
"item_id": "g1579278055789662",
"material_number": "13543133",
"price": "489.85",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"swivel joints",
"item_category4": "pr1579278055952637",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|