|
Raccord ECLF 25 acier ASA 150lbs 1"
Numéro d`article ERIKS: 10069995
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling eclf 25 steel asa 150lbs 1"",
"item_id": "gr0000000185484",
"material_number": "10069995",
"price": "70.81",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"flange couplings",
"item_category4": "pr1449050888063",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling eclf 25 steel asa 150lbs 1"",
"item_id": "gr0000000185484",
"material_number": "10069995",
"price": "70.81",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"flange couplings",
"item_category4": "pr1449050888063",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Raccord ECLF 200 acier ASA 150lbs 8"
Numéro d`article ERIKS: 10070088
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling eclf 200 steel asa 150lbs 8"",
"item_id": "gr0000000188542",
"material_number": "10070088",
"price": "721.69",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"flange couplings",
"item_category4": "pr1449050888063",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling eclf 200 steel asa 150lbs 8"",
"item_id": "gr0000000188542",
"material_number": "10070088",
"price": "721.69",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"flange couplings",
"item_category4": "pr1449050888063",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Raccord ECLF 125 acier ASA 150lbs 5"
Numéro d`article ERIKS: 10070077
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling eclf 125 steel asa 150lbs 5"",
"item_id": "gr0000000245213",
"material_number": "10070077",
"price": "360.23",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"flange couplings",
"item_category4": "pr1449050888063",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling eclf 125 steel asa 150lbs 5"",
"item_id": "gr0000000245213",
"material_number": "10070077",
"price": "360.23",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"flange couplings",
"item_category4": "pr1449050888063",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Raccord ECLF 100 acier ASA 300lbs 4"
Numéro d`article ERIKS: 10070072
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling eclf 100 steel asa 300lbs 4"",
"item_id": "gr0000000583606",
"material_number": "10070072",
"price": "283.49",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"flange couplings",
"item_category4": "pr1449050888063",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling eclf 100 steel asa 300lbs 4"",
"item_id": "gr0000000583606",
"material_number": "10070072",
"price": "283.49",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"flange couplings",
"item_category4": "pr1449050888063",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Raccord ECLF 25 acier ASA 300lbs 1"
Numéro d`article ERIKS: 10069998
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling eclf 25 steel asa 300lbs 1"",
"item_id": "gr0000000584930",
"material_number": "10069998",
"price": "145.17",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"flange couplings",
"item_category4": "pr1449050888063",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling eclf 25 steel asa 300lbs 1"",
"item_id": "gr0000000584930",
"material_number": "10069998",
"price": "145.17",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"flange couplings",
"item_category4": "pr1449050888063",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|