|
Coupleurs tuyaux de mortier partie mâle douille pour Ø 50mm
Numéro d`article ERIKS: 13353254
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "quick coupl. m tail 50mm -kop.63mm vx part bte5063a",
"item_id": "gr0000000040635",
"material_number": "13353254",
"price": "36.69",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"mortar hose couplings",
"item_category4": "pr1579278053551252",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "quick coupl. m tail 50mm -kop.63mm vx part bte5063a",
"item_id": "gr0000000040635",
"material_number": "13353254",
"price": "36.69",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"mortar hose couplings",
"item_category4": "pr1579278053551252",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|