|
Raccord WECO 100 taraudé NPT 4"
Numéro d`article ERIKS: 10039918
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling weco 100 female thread npt 4"",
"item_id": "gr0000000185113",
"material_number": "10039918",
"price": "272.55",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0001_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling weco 100 female thread npt 4"",
"item_id": "gr0000000185113",
"material_number": "10039918",
"price": "272.55",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0001_mvd",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Raccord WECO 100 taraudé NPT 6"
Numéro d`article ERIKS: 10039920
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling weco 100 female thread npt 6"",
"item_id": "gr0000000189731",
"material_number": "10039920",
"price": "1370.24",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0001_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling weco 100 female thread npt 6"",
"item_id": "gr0000000189731",
"material_number": "10039920",
"price": "1370.24",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hammer wing unions",
"item_category4": "pr_rc0134_0001_mvd",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|