|
Raccord EKT 10V inox raccord de tuyau 10
Numéro d`article ERIKS: 11391547
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling ekt 10v ss hose tail 10",
"item_id": "gr0000000578868",
"material_number": "11391547",
"price": "53.21",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec011180_0046_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling ekt 10v ss hose tail 10",
"item_id": "gr0000000578868",
"material_number": "11391547",
"price": "53.21",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec011180_0046_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Raccord EKT 13V inox raccord de tuyau 13
Numéro d`article ERIKS: 11391548
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling ekt 13v ss hose tail 13",
"item_id": "gr0000000582220",
"material_number": "11391548",
"price": "66.14",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec011180_0046_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling ekt 13v ss hose tail 13",
"item_id": "gr0000000582220",
"material_number": "11391548",
"price": "66.14",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec011180_0046_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Raccord EKT 19V inox raccord de tuyau 19
Numéro d`article ERIKS: 11391549
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling ekt 19v ss hose tail 19",
"item_id": "gr0000000583937",
"material_number": "11391549",
"price": "33.05",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec011180_0046_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling ekt 19v ss hose tail 19",
"item_id": "gr0000000583937",
"material_number": "11391549",
"price": "33.05",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec011180_0046_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Raccord EKT 25V inox raccord de tuyau 25
Numéro d`article ERIKS: 11391550
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling ekt 25v ss hose tail 25",
"item_id": "gr0000000578967",
"material_number": "11391550",
"price": "66.14",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec011180_0046_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling ekt 25v ss hose tail 25",
"item_id": "gr0000000578967",
"material_number": "11391550",
"price": "66.14",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec011180_0046_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|