|
LUDECKE
Raccord SKG-6 fonte raccord de tuyau 6
Numéro d`article ERIKS: 11075766
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling skg-6 ci hose tail 6",
"item_id": "gr0000000188651",
"material_number": "11075766",
"price": "7.47",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec011180_0041_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling skg-6 ci hose tail 6",
"item_id": "gr0000000188651",
"material_number": "11075766",
"price": "7.47",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec011180_0041_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LUDECKE
Embrayage SKG-8 GY Pilier 8
Numéro d`article ERIKS: 13574422
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "clutch skg-8 gy pillar 8",
"item_id": "g1579278055789198",
"material_number": "13574422",
"price": "20.53",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec011180_0041_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clutch skg-8 gy pillar 8",
"item_id": "g1579278055789198",
"material_number": "13574422",
"price": "20.53",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec011180_0041_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LUDECKE
Raccord SKG 15 fonte raccord de tuyau 15mm
Numéro d`article ERIKS: 10039531
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling skg 15 ci hose tail 15mm",
"item_id": "gr0000000246271",
"material_number": "10039531",
"price": "4.22",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec011180_0041_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling skg 15 ci hose tail 15mm",
"item_id": "gr0000000246271",
"material_number": "10039531",
"price": "4.22",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec011180_0041_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|