|
Racc. KASS-38 GY BU BSP 3/8"
Numéro d`article ERIKS: 13526762
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupl. kass-38 gy bu bsp 3/8"",
"item_id": "g1579278053964253",
"material_number": "13526762",
"price": "5.9",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0016",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupl. kass-38 gy bu bsp 3/8"",
"item_id": "g1579278053964253",
"material_number": "13526762",
"price": "5.9",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0016",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Racc. KASS-10 fonte FM BSP 1.1/4"
Numéro d`article ERIKS: 13526761
|
Prix (Par Unité):
25 Unité par emballage
|
{"addToCartPD":{
"item_name": "coupl. kass-10 ci m bsp 1.1/4"",
"item_id": "g1579278053964258",
"material_number": "13526761",
"price": "8.28",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0016",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupl. kass-10 ci m bsp 1.1/4"",
"item_id": "g1579278053964258",
"material_number": "13526761",
"price": "8.28",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0016",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Raccord KASS-12 fonte fileté BSP 1/2"
Numéro d`article ERIKS: 10039502
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling kass-12 ci m bsp 1/2"",
"item_id": "gr0000000586333",
"material_number": "10039502",
"price": "5.83",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0016",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling kass-12 ci m bsp 1/2"",
"item_id": "gr0000000586333",
"material_number": "10039502",
"price": "5.83",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0016",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Raccord KASS-10 fonte fileté BSP 1"
Numéro d`article ERIKS: 10039479
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling kass-10 ci m bsp 1"",
"item_id": "gr0000000580572",
"material_number": "10039479",
"price": "6.7",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0016",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling kass-10 ci m bsp 1"",
"item_id": "gr0000000580572",
"material_number": "10039479",
"price": "6.7",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0016",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Raccord KASS-34 fonte mâle BSP 3/4"
Numéro d`article ERIKS: 10039503
Article de catalogue 1: EAMS019
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling kass-34 ci m bsp 3/4"",
"item_id": "gr0000000583576",
"material_number": "10039503",
"price": "6.38",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0016",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling kass-34 ci m bsp 3/4"",
"item_id": "gr0000000583576",
"material_number": "10039503",
"price": "6.38",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0016",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|