|
Raccord EKA 12V inox fileté BSP 1/2"
Numéro d`article ERIKS: 11391542
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling eka 12v ss male bsp 1/2"",
"item_id": "gr0000000584206",
"material_number": "11391542",
"price": "32.53",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0029",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling eka 12v ss male bsp 1/2"",
"item_id": "gr0000000584206",
"material_number": "11391542",
"price": "32.53",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0029",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Raccord EKA 10V inox fileté BSP 1"
Numéro d`article ERIKS: 11391544
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling eka 10v ss male bsp 1"",
"item_id": "gr0000000581559",
"material_number": "11391544",
"price": "26.17",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0029",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling eka 10v ss male bsp 1"",
"item_id": "gr0000000581559",
"material_number": "11391544",
"price": "26.17",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0029",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Raccord EKA 34V inox fileté BSP 3/4"
Numéro d`article ERIKS: 11391543
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling eka 34v ss male bsp 3/4"",
"item_id": "gr0000000586125",
"material_number": "11391543",
"price": "52.35",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0029",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling eka 34v ss male bsp 3/4"",
"item_id": "gr0000000586125",
"material_number": "11391543",
"price": "52.35",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0029",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|