|
Raccord KAM-12 fonte fileté BSP 1/2"
Numéro d`article ERIKS: 10039498
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "coupling kam-12 ci male thread bsp 1/2" with brass seal",
"item_id": "gr0000000584993",
"material_number": "10039498",
"price": "11.71",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0030",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling kam-12 ci male thread bsp 1/2" with brass seal",
"item_id": "gr0000000584993",
"material_number": "10039498",
"price": "11.71",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0030",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Raccord KAM-10 fonte fileté BSP 1"
Numéro d`article ERIKS: 10039476
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling kam-10 ci male thread bsp 1" with brass seal",
"item_id": "gr0000000579147",
"material_number": "10039476",
"price": "23.61",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0030",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling kam-10 ci male thread bsp 1" with brass seal",
"item_id": "gr0000000579147",
"material_number": "10039476",
"price": "23.61",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0030",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Raccord KAM-34 fonte fileté BSP 3/4"
Numéro d`article ERIKS: 10039497
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling kam-34 ci male thread bsp 3/4" with brass seal",
"item_id": "gr0000000581904",
"material_number": "10039497",
"price": "8.11",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0030",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling kam-34 ci male thread bsp 3/4" with brass seal",
"item_id": "gr0000000581904",
"material_number": "10039497",
"price": "8.11",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0030",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|