|
Raccord EKI 12V inox taraudé BSP 1/2"
Numéro d`article ERIKS: 11391540
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling eki 12v ss for bsp 1/2"",
"item_id": "gr0000000584946",
"material_number": "11391540",
"price": "32.53",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling eki 12v ss for bsp 1/2"",
"item_id": "gr0000000584946",
"material_number": "11391540",
"price": "32.53",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0009",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Raccord EKI 10V inox taraudé BSP 1"
Numéro d`article ERIKS: 10039478
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling eki 10v ss for bsp 1"",
"item_id": "gr0000000584796",
"material_number": "10039478",
"price": "61.96",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling eki 10v ss for bsp 1"",
"item_id": "gr0000000584796",
"material_number": "10039478",
"price": "61.96",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0009",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Raccord EKI 34V inox taraudé BSP 3/4"
Numéro d`article ERIKS: 11212335
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling eki 34v ss f bsp 3/4"",
"item_id": "gr0000000584759",
"material_number": "11212335",
"price": "26.17",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling eki 34v ss f bsp 3/4"",
"item_id": "gr0000000584759",
"material_number": "11212335",
"price": "26.17",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0009",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Raccord EKI 38V inox taraudé BSP 3/8"
Numéro d`article ERIKS: 11391468
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling eki 38v ss f bsp 3/8"",
"item_id": "gr0000000585845",
"material_number": "11391468",
"price": "52.35",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling eki 38v ss f bsp 3/8"",
"item_id": "gr0000000585845",
"material_number": "11391468",
"price": "52.35",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0009",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Raccord EKI 34V inox taraudé NPT 3/4"
Numéro d`article ERIKS: 11391541
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling eki 34v ss f npt 3/4"",
"item_id": "gr0000000581547",
"material_number": "11391541",
"price": "28.09",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling eki 34v ss f npt 3/4"",
"item_id": "gr0000000581547",
"material_number": "11391541",
"price": "28.09",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0009",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|