|
Raccord camion citerne (TW) coupleur MKS50 laiton 2"
Numéro d`article ERIKS: 11180269
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "tank truck coupling (tw) couplermks50 brass 2"",
"item_id": "gr0000001194050",
"material_number": "11180269",
"price": "90.1",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr_ec020794_0004_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank truck coupling (tw) couplermks50 brass 2"",
"item_id": "gr0000001194050",
"material_number": "11180269",
"price": "90.1",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr_ec020794_0004_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Raccord camion citerne (TW) coupleur MKS80 laiton 3"
Numéro d`article ERIKS: 11180215
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "tank truck coupling (tw) couplermks80 brass 3"",
"item_id": "gr0000001193256",
"material_number": "11180215",
"price": "114.45",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr_ec020794_0004_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank truck coupling (tw) couplermks80 brass 3"",
"item_id": "gr0000001193256",
"material_number": "11180215",
"price": "114.45",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr_ec020794_0004_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|