|
Raccord camion citerne (TW) bague 503/4 inox 3"
Numéro d`article ERIKS: 10039557
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "clamping ring tw tank truck 503/4 ss 3"",
"item_id": "gr0000000185266",
"material_number": "10039557",
"price": "35.33",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr1443167061037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping ring tw tank truck 503/4 ss 3"",
"item_id": "gr0000000185266",
"material_number": "10039557",
"price": "35.33",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr1443167061037",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Raccord camion citerne (TW) bague 1503/4 inox 2"
Numéro d`article ERIKS: 10039558
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "clamping ring tw tank truck 1503/4 ss 2"",
"item_id": "gr0000000188418",
"material_number": "10039558",
"price": "20.1",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr1443167061037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping ring tw tank truck 1503/4 ss 2"",
"item_id": "gr0000000188418",
"material_number": "10039558",
"price": "20.1",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr1443167061037",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|