|
Raccord Storz inox fileté BSP1.1/ 2" distance de la came 51
Numéro d`article ERIKS: 13331353
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling storz ss male thread bsp 1.1/2" cam distance 51",
"item_id": "g6913056699514333",
"material_number": "13331353",
"price": "255.7",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling storz ss male thread bsp 1.1/2" cam distance 51",
"item_id": "g6913056699514333",
"material_number": "13331353",
"price": "255.7",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0007",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Raccord Storz inox fileté BSP 1.1/2" distance de la came 66
Numéro d`article ERIKS: 13331354
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling storz ss male thread bsp 1.1/2" cam distance 66",
"item_id": "g6913056699514341",
"material_number": "13331354",
"price": "194.71",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling storz ss male thread bsp 1.1/2" cam distance 66",
"item_id": "g6913056699514341",
"material_number": "13331354",
"price": "194.71",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0007",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Raccord Storz inox fileté BSP 1" distance de la came 31
Numéro d`article ERIKS: 13331352
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling storz ss male thread bsp 1" cam distance 31",
"item_id": "g6913056699514337",
"material_number": "13331352",
"price": "115.22",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling storz ss male thread bsp 1" cam distance 31",
"item_id": "g6913056699514337",
"material_number": "13331352",
"price": "115.22",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0007",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Raccord Storz inox fileté BSP 2" distance de la came 66
Numéro d`article ERIKS: 13331355
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling storz ss male thread bsp 2" cam distance 66",
"item_id": "g6913056699514343",
"material_number": "13331355",
"price": "115.22",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling storz ss male thread bsp 2" cam distance 66",
"item_id": "g6913056699514343",
"material_number": "13331355",
"price": "115.22",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0007",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Raccord Storz inox fileté BSP 3" distance de la came 89
Numéro d`article ERIKS: 11197181
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling storz ss male thread bsp 3" cam distance 89",
"item_id": "gr0000000422458",
"material_number": "11197181",
"price": "218.54",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling storz ss male thread bsp 3" cam distance 89",
"item_id": "gr0000000422458",
"material_number": "11197181",
"price": "218.54",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0007",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Raccord Storz inox fileté BSP 4" distance de la came 133
Numéro d`article ERIKS: 13331358
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coupling storz ss male thread bsp 4" cam distance 133",
"item_id": "g6913056699514340",
"material_number": "13331358",
"price": "538.22",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling storz ss male thread bsp 4" cam distance 133",
"item_id": "g6913056699514340",
"material_number": "13331358",
"price": "538.22",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0007",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|