|
Tuyau flexible Timberduc PUR 531, rouleau=10m, diamètre intérieur 125x4.0
Numéro d`article ERIKS: 12451648
|
Prix (Par Mètre):
10 Mètre par emballage
|
{"addToCartPD":{
"item_name": "hose timberduc pur 531, roll=10m, i.d. 125x4.0",
"item_id": "gr167267425483209",
"material_number": "12451648",
"price": "52.77",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"wear-resistant",
"item_category4": "pr63723854563",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose timberduc pur 531, roll=10m, i.d. 125x4.0",
"item_id": "gr167267425483209",
"material_number": "12451648",
"price": "52.77",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"wear-resistant",
"item_category4": "pr63723854563",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
Flex Timberduc PUR 531 roul=10m 100
Numéro d`article ERIKS: 13543640
|
Prix (Par Mètre):
10 Mètre par emballage
|
{"addToCartPD":{
"item_name": "hose timberduc pur 531 coil=10m 100",
"item_id": "g1579278045679704",
"material_number": "13543640",
"price": "46.57",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"wear-resistant",
"item_category4": "pr63723854563",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose timberduc pur 531 coil=10m 100",
"item_id": "g1579278045679704",
"material_number": "13543640",
"price": "46.57",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"wear-resistant",
"item_category4": "pr63723854563",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
Flex Timberduc PUR 531 roul=10m 200
Numéro d`article ERIKS: 13543518
|
Prix (Par Mètre):
10 Mètre par emballage
|
{"addToCartPD":{
"item_name": "hose timberduc pur 531 coil=10m 200",
"item_id": "g1579278045679733",
"material_number": "13543518",
"price": "89.92",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"wear-resistant",
"item_category4": "pr63723854563",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose timberduc pur 531 coil=10m 200",
"item_id": "g1579278045679733",
"material_number": "13543518",
"price": "89.92",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"wear-resistant",
"item_category4": "pr63723854563",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|