|
Flex Aquavend roul=30m 12,5x19
Numéro d`article ERIKS: 11553795
|
Prix (Par Mètre):
30 Mètre par emballage
|
{"addToCartPD":{
"item_name": "hose aquavend coil=30m 12,5x19",
"item_id": "g1579278045679680",
"material_number": "11553795",
"price": "22.47",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"universal",
"item_category4": "pr1579278045965250",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose aquavend coil=30m 12,5x19",
"item_id": "g1579278045679680",
"material_number": "11553795",
"price": "22.47",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"universal",
"item_category4": "pr1579278045965250",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
Flex Aquavend roul=30m 19x26
Numéro d`article ERIKS: 11537613
|
Prix (Par Mètre):
30 Mètre par emballage
|
{"addToCartPD":{
"item_name": "hose aquavend coil=30m 19x26",
"item_id": "g1579278045679839",
"material_number": "11537613",
"price": "32.75",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"universal",
"item_category4": "pr1579278045965250",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose aquavend coil=30m 19x26",
"item_id": "g1579278045679839",
"material_number": "11537613",
"price": "32.75",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"universal",
"item_category4": "pr1579278045965250",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|