LOCTITE
243 Schroefdraadborgmiddel met gemiddelde sterkte geschikt voor alle metalen schroefdraadverbindingen 10ml
ERIKS Artikelnr: 23168298
Catalogusartikelnr 1: 1918244
Catalogusartikelnr. 2: 98600010
Prijs (Per stuk) :
Verpakking per 12 stuk
{"addToCartPD":{
"item_name": "243 medium strength oil tolerant 10ml",
"item_id": "gr0000000481273",
"material_number": "23168298",
"price": "11.07",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "243 medium strength oil tolerant 10ml",
"item_id": "gr0000000481273",
"material_number": "23168298",
"price": "11.07",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
LOCTITE
243 Schroefdraadborgmiddel met gemiddelde sterkte geschikt voor alle metalen schroefdraadverbindingen 250ml
ERIKS Artikelnr: 23168299
Catalogusartikelnr 1: 1335868
Catalogusartikelnr. 2: 12014649;12014649
Prijs (Per stuk) :
Verpakking per 10 stuk
{"addToCartPD":{
"item_name": "243 medium strength oil tolerant 250ml",
"item_id": "gr0000000501177",
"material_number": "23168299",
"price": "182.09",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "243 medium strength oil tolerant 250ml",
"item_id": "gr0000000501177",
"material_number": "23168299",
"price": "182.09",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
LOCTITE
Schroefborging LOCTITE 243 fles 50ml
ERIKS Artikelnr: 10020534
Catalogusartikelnr 1: 1335884
Catalogusartikelnr. 2: 12014648;12014648;98600050
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "screw lock loctite 243 bottle 50ml",
"item_id": "gr0000000767749",
"material_number": "10020534",
"price": "43.81",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screw lock loctite 243 bottle 50ml",
"item_id": "gr0000000767749",
"material_number": "10020534",
"price": "43.81",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
LOCTITE
243 Schroefdraadborgmiddel met gemiddelde sterkte geschikt voor alle metalen schroefdraadverbindingen 5ml
ERIKS Artikelnr: 23165354
Catalogusartikelnr 1: 1370535
Prijs (Per stuk) :
Verpakking per 12 stuk
{"addToCartPD":{
"item_name": "243 medium strength oil tolerant 5ml",
"item_id": "gr0000000860020",
"material_number": "23165354",
"price": "8.25",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "243 medium strength oil tolerant 5ml",
"item_id": "gr0000000860020",
"material_number": "23165354",
"price": "8.25",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0003",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
LOCTITE
243 Schroefdraadborgmiddel met gemiddelde sterkte geschikt voor alle metalen schroefdraadverbindingen 24ml
ERIKS Artikelnr: 23168853
Catalogusartikelnr 1: 1370559
Prijs (Per stuk) :
Verpakking per 12 stuk
{"addToCartPD":{
"item_name": "243 medium strength oil tolerant 24ml",
"item_id": "gr0000000866493",
"material_number": "23168853",
"price": "26.28",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "243 medium strength oil tolerant 24ml",
"item_id": "gr0000000866493",
"material_number": "23168853",
"price": "26.28",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0003",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}