|
FETRA
Draagarmen 11045 - Draagvermogen 350 kg, voor alle steekwagens geschikt.
ERIKS Artikelnr: 23479616
Catalogusartikelnr 1: 11045
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "fetra 11045 - carrier spar 350 kg, suitable for all trucks",
"item_id": "gr0000000888362",
"material_number": "23479616",
"price": "45.14",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0026",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fetra 11045 - carrier spar 350 kg, suitable for all trucks",
"item_id": "gr0000000888362",
"material_number": "23479616",
"price": "45.14",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0026",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FETRA
Kunststof glijbeugels - 1 Set met bevestigingsclips - 1 set (2 stuks) met klipjes
ERIKS Artikelnr: 23479896
Catalogusartikelnr 1: 1753
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "fetra 1753 - plastic skids, 1 set with clips.",
"item_id": "gr0000000892736",
"material_number": "23479896",
"price": "28.09",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0026",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fetra 1753 - plastic skids, 1 set with clips.",
"item_id": "gr0000000892736",
"material_number": "23479896",
"price": "28.09",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0026",
"item_variant": "set",
"index": "2",
"quantity": ""
}
}
|
|
FETRA
Veiligheidshandgreep - Met veiligheidsbeugel - Rood, Ø 27 mm
ERIKS Artikelnr: 23479897
Catalogusartikelnr 1: 1762
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "fetra 1762 - handles with safety loop",
"item_id": "gr0000000882490",
"material_number": "23479897",
"price": "4.51",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0026",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fetra 1762 - handles with safety loop",
"item_id": "gr0000000882490",
"material_number": "23479897",
"price": "4.51",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0026",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|